SOG Dual Blade Wood/Bone Saw

Item #: 0008869
Cat #: F11BN-CP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Dual Blade Wood/Bone Saw, Folding, Two 8.25" Hardened Tempered High-Carbon Steel Saw Blades: 1 for Wood, 1 for Bone, TPR Handle with Steel Liners, Includes Ballistic Nylon Carry Pouch, Overall Length: 17.25"

Overview

Dual Blade Wood/Bone Saw, Folding, Two 8.25" Hardened Tempered High-Carbon Steel Saw Blades: 1 for Wood, 1 for Bone, TPR Handle with Steel Liners, Includes Ballistic Nylon Carry Pouch, Overall Length: 17.25"
Also known as: F11BN-CP, SOGF11BNCP

Specifications

Length: 17.25 in
Type: Folding Saw, Saw
Length: 17.25 in
Type: Folding Saw, Saw

Customer Reviews

No reviews for this product
(0)