PLATT logo

Huntspoint Skinning Fixed Blade, 3.6" S30V Blade

Item #: 0008863
Cat #: HT014LCP
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Huntspoint Skinning Fixed Blade, Satin Polished, Overall Length: 8.20", Blade Length: 3.6", S30V Blade

Overview

Huntspoint Skinning Fixed Blade, Satin Polished, Overall Length: 8.20", Blade Length: 3.6", S30V Blade
Also known as: HT014LCP, SOGHT014LCP

Specifications

Length: 3.6 in
Type: Sportsman Knife, Knife
Length: 3.6 in
Type: Sportsman Knife, Knife

Customer Reviews

No reviews for this product
(0)