Power Terminal, Tunnel-to-Tunnel, 500 A

Item #: 0008862

Cat #: SBTT-500

UPC: 782856661276

$ 165.90 EA
Company wide:
0 in stock
Documents & Guides
Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Tunnel-to-Tunnel Power Terminal SBTT-500.

Overview

Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Tunnel-to-Tunnel Power Terminal SBTT-500.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856661276, SBTT-500, EFX561145

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible tunnels allow for easy connection of wire
  • Design allows for visual inspection of conductor and confirmation of connection
  • Voltage detection and measurement connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Material: Copper
Poles: 1
Width: 3.350 in
Depth: 2.600 in
Finish: Tinned
Material: Copper
Width: 3.350 in
Finish: Tinned
Poles: 1
Depth: 2.600 in