Power Terminal, Tunnel-to-Tunnel, 800 A

Item #: 0008860

Cat #: SBTT-800

UPC: 782856661290

$ 322.68 EA
Company wide:
0 in stock
Documents & Guides
Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Tunnel-to-Tunnel Power Terminal SBTT-800.

Overview

Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Tunnel-to-Tunnel Power Terminal SBTT-800.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856661290, SBTT-800, EFX561147

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible tunnels allow for easy connection of wire
  • Design allows for visual inspection of conductor and confirmation of connection
  • Voltage detection and measurement connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Material: Copper
Poles: 1
Depth: 2.950 in
Finish: Tinned
Width: 4.530 in
Material: Copper
Depth: 2.950 in
Width: 4.530 in
Poles: 1
Finish: Tinned