5A Time-Delay Fuse, Low-Peak, Class RK1, 600V

Item #: 0008856

Cat #: LPS-RK-5SP

UPC: 051712548236

$ 52.42 EA
Company wide:
12 in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 5 A, 600 VAC 300 VDC, 300/100 kAIC, Class RK1, Cartridge

Overview

Low-Peak Current Limiting Time Delay Fuse, 5 A, 600 VAC 300 VDC, 300/100 kAIC, Class RK1, Cartridge

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712548236, LPS-RK-5SP, BUSLPSRK5SP

Specifications

Class: RK1
Amps: 5
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 5
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA