Fuse, Low Peak, Dual, Class RK1, 400A, 600VAC, 300VDC, Non-Indicating. Ferrule End

Item #: 0008855

Cat #: LPS-RK-400SP

UPC: 051712548557

$ 695.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series LPS-RK fuse, 400 Amp, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay, Current-limiting, 100 kAIC at 300 Vdc|300 kAIC at 600 Volt, Standard, 1, 600 Volt AC, 300 Volt DC

Overview

Eaton Bussmann series LPS-RK fuse, 400 Amp, Dual, Class RK1, Non-indicating, Blade end x blade end, Time delay, Current-limiting, 100 kAIC at 300 Vdc|300 kAIC at 600 Volt, Standard, 1, 600 Volt AC, 300 Volt DC

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712548557, LPS-RK-400SP, BUSLPSRK400SP

Specifications

Mounting: Blade
Class: RK1
Amps: 400
Speed: Time Delay, Slow Blow
Type: Fuse, General Purpose
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 400
Type: Fuse, General Purpose
Volts DC: 300
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA