Single Pole Dist. Block,400 A UL/CSA, 2 Cables Line, 12 Cables Load, Copper

Item #: 0008854

Cat #: UD-400212CU

UPC: 782856687603

$ 126.28 EA
Company wide:
1 in stock
Documents & Guides
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD-400212CU, Copper.

Overview

Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Dist. Block UD-400212CU, Copper.

Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule

Also known as: 782856687603, UD-400212CU, EFX569051

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Amps: 400
Volts AC: 1kV
Material: Copper
Amps: 400
Material: Copper
Volts AC: 1kV