4A Time-Delay Fuse, Low-Peak, Class RK1, 600V

Item #: 0008853

Cat #: LPS-RK-4SP

UPC: 051712548212

$ 20.72 EA
Company wide:
32 in stock
Documents & Guides
4 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

4 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of 2:1 (within Low-Peak fuse family) helps prevent widespread blackouts.

Also known as: 051712548212, LPS-RK-4SP, BUSLPSRK4SP

Specifications

Class: RK1
Amps: 4
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 4
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA