400A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0008836

Cat #: LPN-RK-400SP

UPC: 051712538558

$ 309.77 EA
Company wide:
16 in stock
Documents & Guides
Fuse, 400 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 400 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538558, LPN-RK-400SP, BUSLPNRK400SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 400
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Family / Style: LPN
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 400
Volts AC: 250
Interrupt Rating DC: 100 kA