1" PVC 90° Elbow, 12" Radius, Schedule 40, Gray

Item #: 0008776

Cat #: 1P90X12

UPC:

$ 19.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Sweep Elbow, 12 Inch Radius, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Sweep Elbow, 12 Inch Radius, Schedule 40, Gray
Also known as: 1P90X12

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°