PNI S.B. 150W Dimmer SKT 1/8, Polished Nickel

Item #: 0008774

Cat #: 80-1045

UPC: 045923810459

Company wide:
0 in stock
Documents & Guides
150W Full Range Turn Knob Dimmer Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 120V; Uno Thread

Overview

150W Full Range Turn Knob Dimmer Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 120V; Uno Thread
Also known as: 045923810459, 80-1045, SAT801045

Specifications

Volts AC: 120
Wattage: 150
Material: Brass
Dimmable: No
Volts AC: 120
Material: Brass
Wattage: 150
Dimmable: No