150W HPS Wallpack

Item #: 0008728
Cat #: WLM-150HPK
UPC: 765364900082
Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.

Overview

Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.
Wallpack, 150W HPS, 120-277V Ballast. Lamp Included.
Also known as: 765364900082, WLM-150HPK, ATAWLM150HPK

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)