22mm Selector Switch, Knob Type, Green, Modular

Item #: 0008723

Cat #: M2SS3-11G

UPC:

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Green Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Momentary. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Green Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Momentary. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Also known as: M2SS3-11G, ABBM2SS311G

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained, Momentary, Selector Switch
Family / Style: Modular
Type: Non-Illuminated, 2 Position, Maintained, Momentary, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4