Air Conditioner, SpectraCool Series, 4000 BTU, 115V, NEMA 4X, 28 x 11.500 x 14"

Item #: 0008715

Cat #: N280416G102

UPC: 783510239350

$ 8515.29 EA
Company wide:
0 in stock
Air Conditioner, SpectraCool Series, 4000 BTU, 115 Volt, NEMA 4X, Outdoor Type, 28 x 11.500 x 14 Inch, Stainless Steel

Overview

Air Conditioner, SpectraCool Series, 4000 BTU, 115 Volt, NEMA 4X, Outdoor Type, 28 x 11.500 x 14 Inch, Stainless Steel

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239350, N280416G102, HOFN280416G102

Features & Benefits

  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings.
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat.
  • Narrow design accommodates 12-inch (300mm) deep cabinets
  • Attractive industrial design with minimal use of visible fasteners
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • R407C, R513A or R134a refrigerants
  • Models for 115, 230 and 400/460 3-phase VAC power input
  • Outdoor model operating temperature range from -40 F/-40 C to 131 F/55 C (125 F/52 C on N28 Series)
  • Reliable mechanical thermostat on enclosure side of the unit; indoor Air Conditioner models include digital display on ambient side
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications

Specifications

Width: 11.500 in
Depth: 14 in
Height: 28 in
BTU: 4000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Wattage: 1172
Width: 11.500 in
Height: 28 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Depth: 14 in
BTU: 4000
Material: Stainless Steel 316L
Wattage: 1172