Ground Bushing With Lug, 1" Diameter, 4 - 14 AWG, Steel With Zinc Finish

Item #: 0008671

Cat #: GB100BGL

UPC: 662364201037

$ 9.78 EA
Company wide:
323 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 1 Inch Diameter, #14 - #4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 1 Inch Diameter, #14 - #4 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364201037, GB100BGL, AMFGB100BGL

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Diameter: 1 in
Finish: Zinc
Insulation: Insulated
Material: Steel
Allowable Gauge Range: 14 - 4