Borescope / Wireless Inspection Camera, LCD Monitor

Item #: 0008670

Cat #: BR80

UPC: 793950630808

Company wide:
0 in stock
Documents & Guides
Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 2.4" Color LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, Hook, Magnet, Mirror

Overview

Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 2.4" Color LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, Hook, Magnet, Mirror

The BR80 video borescope camera features a compact handheld design that makes it easier to detect, diagnose, and solve inspection problems. The BR80 features a lightweight, waterproof (IP67) 17 mm camera diameter camera head with a 39 in. (1-meter) flexible goose neck cable which retains its configured shape. 2 bright LED lamps with dimmer help to illuminate viewed objects. Comes with 17 mm camera probe with cable, 4 AA batteries, extension tools (mirror, hook, and magnet), and user manual.

Also known as: 793950630808, BR80, EEHBR80

Specifications

Type: Inspection Camera
Length: 1 m
Diameter: 17 mm
Type: Inspection Camera
Diameter: 17 mm
Length: 1 m