150 HPS Barn light

Item #: 0008627
Cat #: DD150HPS
UPC:
Call for price
Company wide:
0 in stock
Barn Light, 150W HPS, 120V, 12" Reflector/Refractor. Includes: 24" Mounting Arm, Lamp.

Overview

Barn Light, 150W HPS, 120V, 12" Reflector/Refractor. Includes: 24" Mounting Arm, Lamp.
Also known as: DD150HPS, ATADD150HPS

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 150
Color: Aluminum
Light Technology: HID
Mounting: Arm
Wattage: 150
Light Technology: HID
Volts AC: 120
Color: Aluminum

Customer Reviews

No reviews for this product
(0)