Stranded Multi-Conductor Computer Cable, 300V, Gray

Item #: 0008623

Cat #: DS22206

UPC:

Company wide:
0 in stock
Documents & Guides
Stranded Multi-Conductor Computer Cable, 20 AWG, 6 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray

Overview

Stranded Multi-Conductor Computer Cable, 20 AWG, 6 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray
Also known as: DS22206, OMNDS22206

Specifications

Material: Tinned Copper
Volts AC: 300
Jacket: PVC
Conductors: 6
Gauge: 20 AWG
Material: Tinned Copper
Jacket: PVC
Gauge: 20 AWG
Volts AC: 300
Conductors: 6