Ground Bushing With Lug, 1-1/2" Diameter, 14 - 4 AWG, Steel With Zinc Finish

Item #: 0008621

Cat #: GB150BGL

UPC: 662364202034

$ 16.45 EA
Company wide:
123 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 1-1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 1-1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364202034, GB150BGL, AMFGB150BGL

Specifications

Diameter: 1 1/2 in
Material: Steel, Aluminum
Insulation: Insulated
Diameter: 1 1/2 in
Insulation: Insulated
Material: Steel, Aluminum