Comm Baseboard Heater, 240/208V, 72"

Item #: 0008605

Cat #: H2915072C

UPC: 686334104111

$ 450.04 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Commercial Convection Electric Baseboard Heater, 240/208 Volt, 1 Phase, 6.3/4.7 Amp, Bronze

Overview

Heavy-Duty Commercial Convection Electric Baseboard Heater, 240/208 Volt, 1 Phase, 6.3/4.7 Amp, Bronze
Also known as: 686334104111, H2915072C, TPIH2915072C

Specifications

Wattage: 1500, 1125
Type: Commercial Grade
Length: 72 in
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Length: 72 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall