600A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0008604

Cat #: JJN-600

UPC: 051712627054

$ 355.27 EA
Company wide:
30 in stock
Documents & Guides
600 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300 Volt AC, T-Tron

Overview

600 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 300 Volt AC, T-Tron
Also known as: 051712627054, JJN-600, BUSJJN600

Specifications

Class: T
Amps: 600
Volts AC: 300
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 600
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA