Comm Baseboard Heater, Brz

Item #: 0008602

Cat #: H2905028C

UPC: 686334103893

$ 238.83 EA
Company wide:
0 in stock
Commercial Heavy-Duty Electric Baseboard Convection Heater, 240/208 Volt; 1 Phase, 2.1/1.8 Amp, Bronze

Overview

Commercial Heavy-Duty Electric Baseboard Convection Heater, 240/208 Volt; 1 Phase, 2.1/1.8 Amp, Bronze
Also known as: 686334103893, H2905028C, TPIH2905028C

Specifications

Wattage: 375, 500
Type: Commercial Grade
Length: 28 in
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Length: 28 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall