Stranded Multi-Conductor Computer Cable, 300V, Gray

Item #: 0008562

Cat #: D22212

UPC:

Company wide:
0 in stock
Documents & Guides
Stranded Multi-Conductor Computer Cable, 20 AWG, 12 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray

Overview

Stranded Multi-Conductor Computer Cable, 20 AWG, 12 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray
Also known as: D22212, OMND22212

Specifications

Conductors: 12
Material: Tinned Copper
Volts AC: 300
Jacket: PVC
Gauge: 20 AWG
Conductors: 12
Volts AC: 300
Gauge: 20 AWG
Material: Tinned Copper
Jacket: PVC