HEB Series Inline Fuse Holder, 600V, 30A, Non-Breakaway

Item #: 0008535

Cat #: HEB-AA

UPC: 051712718202

$ 62.00 EA
Company wide:
781 in stock
Documents & Guides
HEB Series Inline Fuse Holder, 600V, 30A, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #8-16; (2) #12-16, Single-Pole, AA ***Does Not Include Boots, Must Be Ordered Separately, See Cut Sheet***

Overview

HEB Series Inline Fuse Holder, 600V, 30A, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #8-16; (2) #12-16, Single-Pole, AA ***Does Not Include Boots, Must Be Ordered Separately, See Cut Sheet***

HEB single-pole breakaway and non-breakaway in-line holders for 13/32" x 1-1/2" supplemental fuses Breakaway and non-breakaway submersible, single-pole in-line fuse holders available with many terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Nonbreakaway versions require ordering optional insulating boots for submersibility

Also known as: 051712718202, HEB-AA, BUSHEBAA

Specifications

Diameter: 13/32 in
Material: Phenolic
Length: 1 1/2 in
Volts DC: 600
Poles: 1
Amps: 30
Volts AC: 600
Class: Midget
Mounting: Inline
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Poles: 1
Volts AC: 600
Mounting: Inline
Interrupt Rating AC: 200 kA
Material: Phenolic
Volts DC: 600
Amps: 30
Class: Midget
Interrupt Rating DC: 200 kA