50A,CON,2P3W,DG,U2,250V

Item #: 0008534

Cat #: 9C53U2

UPC: 708917265368

$ 551.06 EA
Company wide:
0 in stock
Documents & Guides
DuraGard Female Connector, 50 Amp, 2 Pole 3 Wire, 250 Volts

Overview

DuraGard Female Connector, 50 Amp, 2 Pole 3 Wire, 250 Volts
Also known as: 708917265368, 9C53U2, THB9C53U2

Specifications

Type: Grounding, Receptacle, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Duplex
Mounting: DIN Rail
Amps: 15
Volts AC: 120
Color: Black
NEMA Configuration: 5-15R