BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0008531

Cat #: GMQ-5

UPC: 051712717069

$ 33.97 EA
Company wide:
0 in stock
Documents & Guides
5A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse

Overview

5A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse
Also known as: 051712717069, GMQ-5, BUSGMQ5

Specifications

Volts AC: 300
Amps: 5
Speed: Time Delay, Slow Blow
Type: Rejecting, In-Line
Volts AC: 300
Speed: Time Delay, Slow Blow
Amps: 5
Type: Rejecting, In-Line