BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0008530

Cat #: GMQ-3-2/10

UPC: 051712717045

$ 30.09 EA
Company wide:
0 in stock
Documents & Guides
3-2/10A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse

Overview

3-2/10A 300V Inline Fuse For HLQ Holder Size Rejecting, Time Delay Fuse
Also known as: 051712717045, GMQ-3-2/10, BUSGMQ3210

Specifications

Mounting: Panel
Volts AC: 300
Diameter: 5/8 in
Speed: Time Delay, Slow Blow
Material: Glass
Length: 2.250 in
Amps: 3.200
Interrupt Rating AC: 10 kA
Mounting: Panel
Diameter: 5/8 in
Material: Glass
Amps: 3.200
Volts AC: 300
Speed: Time Delay, Slow Blow
Length: 2.250 in
Interrupt Rating AC: 10 kA