BUSS SMALL DIMENSION FUSE

Item #: 0008522

Cat #: GMF-1-6/10

UPC: 051712716789

$ 14.52 EA
Company wide:
0 in stock
Documents & Guides
1-6/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

1-6/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716789, GMF-1-6/10, BUSGMF1610

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Type: Rejecting, In-Line
Amps: 1.600
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Rejecting, In-Line
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 1.600