GMA 3A BUSS FUSE

Item #: 0008516

Cat #: GMA-3A

UPC: 051712716680

Call for price
Company wide:
0 in stock
Documents & Guides
3A 125V 5mm x 20mm Glass, Fast Acting Fuse

Overview

3A 125V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716680, GMA-3A, BUSGMA3

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Amps: 3
Mounting: Cartridge
Volts AC: 125
Speed: Fast Acting
Length: 20 mm
Amps: 3
Volts AC: 125
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge