BUSS SMALL DIMENSION FUSE

Item #: 0008506

Cat #: GLR-8

UPC: 051712716314

$ 5.30 EA
Company wide:
0 in stock
Documents & Guides
8A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging

Overview

8A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716314, GLR-8, BUSGLR8

Specifications

Speed: Fast Acting
Volts AC: 300
Type: In-Line Fuse
Amps: 8
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Type: In-Line Fuse
Interrupt Rating DC: 10 kA
Volts AC: 300
Amps: 8