
6A Inline Fuse For HLR Holder Non-Rejecting, 300V
Item #: 0008504
Cat #: GLR-6
UPC: 051712716291
$ 3.81 EA
Company wide:
26
in stock
Documents & Guides
Fuse, 6 Amp, Fast-Acting, Non-Rejecting, Inline, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuse Holder
Overview
Fuse, 6 Amp, Fast-Acting, Non-Rejecting, Inline, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuse Holder
Also known as: 051712716291, GLR-6, BUSGLR6
Specifications
| Amps: | 6 |
| Mounting: | Panel |
| Length: | 2 1/4 in |
| Speed: | Fast Acting |
| Volts AC: | 300 |
| Diameter: | 0.630 in |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Amps: | 6 |
| Length: | 2 1/4 in |
| Volts AC: | 300 |
| Interrupt Rating DC: | 10 kA |
| Mounting: | Panel |
| Speed: | Fast Acting |
| Diameter: | 0.630 in |
| Interrupt Rating AC: | 10 kA |