
BUSS SMALL DIMENSION FUSE FAST ACTING
Item #: 0008502
Cat #: GLR-4
UPC: 051712716277
$ 5.81 EA
Company wide:
45
in stock
Documents & Guides
4A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Overview
4A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716277, GLR-4, BUSGLR4
Specifications
| Mounting: | Panel |
| Length: | 2 1/4 in |
| Speed: | Fast Acting |
| Volts AC: | 300 |
| Amps: | 4 |
| Diameter: | 0.630 in |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Speed: | Fast Acting |
| Amps: | 4 |
| Interrupt Rating DC: | 10 kA |
| Length: | 2 1/4 in |
| Volts AC: | 300 |
| Diameter: | 0.630 in |
| Interrupt Rating AC: | 10 kA |