
Blank Cover Plate, Aluminum, 12" x 4-7/8"
Item #: 0008497
Cat #: AL5246-B
UPC: 786776046892
$ 26.92 EA
Company wide:
0
in stock
Documents & Guides
Blank Plate, Length: 12 Inch, Width: 4 7/8 Inch, Aluminum; Satin Anodized; Approval UL, CUL. Used On AL5200 Series Aluminum Raceway
Overview
Blank Plate, Length: 12 Inch, Width: 4 7/8 Inch, Aluminum; Satin Anodized; Approval UL, CUL. Used On AL5200 Series Aluminum Raceway
Covers a 12" (305mm) section of raceway.
Also known as: 786776046892, AL5246-B, WMDAL5246B
Specifications
| Length: | 12 in |
| Width: | 4 7/8 in |
| Length: | 12 in |
| Width: | 4 7/8 in |