BUSS SMALL DIMENSION FUSE

Item #: 0008492

Cat #: GLQ-5

UPC: 051712716086

$ 12.31 EA
Company wide:
0 in stock
Documents & Guides
5A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging

Overview

5A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716086, GLQ-5, BUSGLQ5

Specifications

Speed: Fast Acting
Volts AC: 300
Amps: 5
Type: Size Rejecting
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 5
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Size Rejecting