BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 0008491

Cat #: GLQ-3

UPC: 051712716062

$ 21.79 EA
Company wide:
0 in stock
Documents & Guides
3A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging

Overview

3A 300V Inline Fuse For HLQ Holder Size Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716062, GLQ-3, BUSGLQ3

Specifications

Speed: Fast Acting
Volts AC: 300
Amps: 3
Type: Size Rejecting
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 3
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Size Rejecting