BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 0008484

Cat #: GFA-5

UPC: 051712715362

Company wide:
0 in stock
Documents & Guides
PC Board Fuses, 5A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%

Overview

PC Board Fuses, 5A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%
Also known as: 051712715362, GFA-5, BUSGFA5

Specifications

Amps: 5
Mounting: Axial
Family / Style: GFA
Interrupt Rating DC: 50 kA
Amps: 5
Family / Style: GFA
Mounting: Axial
Interrupt Rating DC: 50 kA