Wallpack

Item #: 0008474

Cat #: TWR2LED50KMVDDB

UPC: 753573833574

Company wide:
0 in stock
Documents & Guides
TWR2V, LED, 1 light engine, 50K color temperature, 120-277V, Dark bronze finish, SKU - 217C5N

Overview

TWR2V, LED, 1 light engine, 50K color temperature, 120-277V, Dark bronze finish, SKU - 217C5N
Also known as: 753573833574, TWR2LED50KMVDDB, LITTWR2LED150KMVDB

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Material: Aluminum
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Aluminum
Color: Dark Bronze
Volts AC: 120, 277
Light Technology: LED