
20A Time-Delay Fuse, Dual-Element, 600V, Class RK5, Fusetron
Item #: 0008424
Cat #: FRS-R-20
UPC: 051712508322
$ 30.73 EA
Company wide:
840
in stock
Documents & Guides
20 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Overview
20 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRS-R — 10 seconds (minimum) at 500% rated amps. FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPS-RK (600 V) fuses
Also known as: 051712508322, FRS-R-20, BUSFRSR20
Specifications
| Speed: | Time Delay, Slow Blow |
| Amps: | 20 |
| Class: | RK5 |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Family / Style: | FRS |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Volts DC: | 300 |
| Family / Style: | FRS |
| Interrupt Rating AC: | 200 kA |
| Amps: | 20 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |