Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 14 - 10 AWG

Item #: 0008403

Cat #: YAZV10TC14

UPC: 781810239247

Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 Inch Bolt Hole, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 14 - 10 AWG, 1/4 Inch Bolt Hole, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810239247, YAZV10TC14, BURYAZV10TC14

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 14 - 10
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 10