200A,PLG4P5W,MG,516,3PY120V

Item #: 0008379

Cat #: DS2516MP000

UPC: 708917160861

$ 4643.92 EA
Company wide:
0 in stock
Documents & Guides
MaxGard Male Plug, 200 Amp, 4 Pole 5 Wire, 30Y 120/208V, 60Hz

Overview

MaxGard Male Plug, 200 Amp, 4 Pole 5 Wire, 30Y 120/208V, 60Hz
Also known as: 708917160861, DS2516MP000, THBDS2516MP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200