25A Time Delay Fuse, Dual-Element, 250V, Class RK5

Item #: 0008374

Cat #: FRN-R-25

UPC: 051712507332

$ 14.94 EA
Company wide:
2,687 in stock
Documents & Guides
Fuse, FRN-R, RK5, 250 Volt AC, 125 Volt DC, 25 Amp, 200 kAIC @ 250 Volt AC, 20 kAIC @ 125 Volt DC, Non Indicating, Current-Limiting, Time Delay, Ferrule End X Ferrule End

Overview

Fuse, FRN-R, RK5, 250 Volt AC, 125 Volt DC, 25 Amp, 200 kAIC @ 250 Volt AC, 20 kAIC @ 125 Volt DC, Non Indicating, Current-Limiting, Time Delay, Ferrule End X Ferrule End

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712507332, FRN-R-25, BUSFRNR25

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 25
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Amps: 25
Volts AC: 250
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA