FLEXFLOOD 78W COOL SF WH

Item #: 0008356

Cat #: FXLED78SFW

UPC: 019813031569

Company wide:
0 in stock
Documents & Guides
FLEXFLOOD 78W COOL LED SLIPFITTER WHITE

Overview

FLEXFLOOD 78W COOL LED SLIPFITTER WHITE
Also known as: 019813031569, FXLED78SFW, RABFXLED78SFW

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Color: White
Light Technology: LED
Wattage: 78
Mounting: Slipfitter
Lumens: 9989