Line Reactors

Item #: 0008304

Cat #: KDRULA26L

UPC:

Company wide:
0 in stock
Documents & Guides
KDR, 208V, 8A, 1.5HP, 3 Phase, Open, Input Line Inductor, Low Impedance TCI KDRULA26L

Overview

KDR, 208V, 8A, 1.5HP, 3 Phase, Open, Input Line Inductor, Low Impedance TCI KDRULA26L
Also known as: KDRULA26L, TCIKDRULA26L

Specifications

Phase: 3
Volts AC: 240, 208
Amps: 8
Phase: 3
Amps: 8
Volts AC: 240, 208