3000W 240V Wall Heater, White, w/stat

Item #: 0008269

Cat #: CSTC302TW

UPC: 027418675262

$ 308.27 EA
Company wide:
1 in stock
Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille and Thermostat) 3000W 240V, White *Cadet Part # 67526*

Overview

Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille and Thermostat) 3000W 240V, White *Cadet Part # 67526*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design

Also known as: 027418675262, CSTC302TW, CDTCSTC302TW

Specifications

Wattage: 2250, 3000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall