1A Fast-Acting Midget Fuse, 10kAIC/600V

Item #: 0008255

Cat #: BBS-1

UPC: 051712707435

$ 19.27 EA
Company wide:
8 in stock
Documents & Guides
Eaton Bussmann series BBS fuse, 1 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 600 Vac, Nickel-plated brass endcaps, Standard, 600 V

Overview

Eaton Bussmann series BBS fuse, 1 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 600 Vac, Nickel-plated brass endcaps, Standard, 600 V

Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.

Also known as: 051712707435, BBS-1, BUSBBS1

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 1
Type: Fuse
Color: Black
Length: 1 3/8 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 1
Color: Black
Volts AC: 600
Class: Midget
Speed: Fast Acting
Type: Fuse
Length: 1 3/8 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA