Series C F-frame Molded Case Circuit Breaker

Item #: 0008238

Cat #: FDB4040

UPC: 786679008034

$ 2648.23 EA
Company wide:
0 in stock
Series C F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out, 4-poles, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out, 4-poles, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679008034, FDB4040, CUTFDB4040

Specifications

Mounting: Panel
Volts DC: 250
Amps: 40
Poles: 4
Volts AC: 600
Mounting: Panel
Amps: 40
Volts AC: 600
Volts DC: 250
Poles: 4