GUARD WIRE HBAY 78W STAINLESS STE

Item #: 0008235

Cat #: GDBAYLED78W

UPC: 019813040660

$ 56.62 EA
Company wide:
0 in stock
Documents & Guides
GUARD WIRE HIGHBAY 78W LED STAINLESS STEEL SCREWS

Overview

GUARD WIRE HIGHBAY 78W LED STAINLESS STEEL SCREWS
Also known as: 019813040660, GDBAYLED78W, RABGDBAYLED78W

Specifications

Light Technology: LED
Light Technology: LED