ANN VERY FAST ACTING LIMITER - 250 AMP

Item #: 0008218

Cat #: ANN-250

UPC: 051712706339

$ 119.23 EA
Company wide:
0 in stock
Documents & Guides
250A 125V Fast Acting Limiter

Overview

250A 125V Fast Acting Limiter
Also known as: 051712706339, ANN-250, BUSANN250

Specifications

Mounting: Stud
Amps: 250
Speed: Fast Acting
Volts DC: 80
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Speed: Fast Acting
Type: Aircraft Limiter
Volts AC: 125
Amps: 250
Volts DC: 80
Interrupt Rating DC: 2.700 kA