Fuse, 5 Amp Fast-Acting Glass, 1/4" x 1", 125V

Item #: 0008207

Cat #: AGX-5

UPC: 051712704793

$ 1.73 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Overview

5 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704793, AGX-5, BUSAGX5

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Amps: 5
Length: 1 in
Diameter: 1/4 in
Mounting: Cartridge
Volts AC: 125
Speed: Fast Acting
Amps: 5
Diameter: 1/4 in
Volts AC: 125
Type: Glass, Electronic
Length: 1 in
Mounting: Cartridge