Fuse, 3 Amp Fast-Acting Glass, 1/4" x 1", 125V

Item #: 0008204

Cat #: AGX-3

UPC: 051712704779

$ 1.73 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Overview

3 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704779, AGX-3, BUSAGX3

Specifications

Type: Portable, Glass, Chime Kit, Electronic, Wireless
Speed: Fast Acting
Length: 1 in
Mounting: Surface, Cartridge
Diameter: 1/4 in
Amps: 3
Color: White
Volts AC: 125
Type: Portable, Glass, Chime Kit, Electronic, Wireless
Length: 1 in
Diameter: 1/4 in
Color: White
Speed: Fast Acting
Mounting: Surface, Cartridge
Amps: 3
Volts AC: 125